Brass 1/8-in MIP Hex Nipple
- Mfr # BN-714NL
- Zoro # G424173400
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Pipe Fitting Material
Brass
Width
3 in
Standards
AB 1953, NSF/ANSI 372
For Use With
Potable Water
Fitting Connection Type
MIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN-714NL
- Zoro #
- G424173400
- UPC #
- 32888204980
- Country of Origin
- China
- Pipe Fitting Material
- Brass
- Standards
- AB 1953, NSF/ANSI 372
- For Use With
- Potable Water
- Fitting Connection Type
- MIP
- Item
- Hex Nipple
- Max. Temp.
- 180°F
- Max. Pressure
- 150 psi
Dimensions
- Width
- 3 in
- Length
- 4 in
Description
Hex nipples connect two brass fittings together and minimize the space between them. Constructed of lead-free brass, brass fittings are ideal for multiple potable water oil, gas and liquid plumbing systems. Brass fittings are corrosion-resistant and can be used in various plumbing applications such as air, grease, natural gas, oil, propane and water. This type of fitting is designed to be used with brass pipe, copper tubing and iron pipe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.