Shop PROLINE SERIES
See all product information
Create Account
Brass 2-in FIP x 2-in FIP Heavy Duty Gate Valve Lead-Free
- Mfr # 100-508NL
- Zoro # G315377481
product price:Â
$
78.35
/ea
Key Features
Body Material
Brass
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Overall Length
3.9 in
Valve Handle Design
Multi-Turn
Application
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100-508NL
- Zoro #
- G315377481
- UPC #
- 32888158580
- Country of Origin
- China
- Body Material
- Brass
- Standards
- AB 1953, MSS-SP87, NSF/ANSI 61
- Valve Handle Design
- Multi-Turn
- Application
- Potable Water
- Finish
- Brass
- Handle Type
- Wheel
Dimensions
- Overall Length
- 3.9 in
Description
Gate Valves by ProLine Series offer a trusted method of controlling water flow. The non-rising stem and brass disc will let you operate this valve in tight spaces so you can moderate the flow through the full port valve as needed. This valve is perfect for indoor residential, commercial plumbing and outdoor uses.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.