Brass 2-in SWT x 2-in SWT Ball Valve

  • Mfr # 107-848NL

  • Zoro # G115377575


product price:  $85.55
/ea
Free Shipping & Returns

Key Features

Body Style
2-piece
Ball Port Style
Full port
Pipe Size
2-in
For Media
Potable Water, Oil, Gas
Valve Design
1/4-Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-848NL
Zoro #
G115377575
UPC #
32888141865
Country of Origin
China

Dimensions

Pipe Size
2-in
Overall Length
8.39 in
Overall Width
3.39 in

Details

Body Style
2-piece
Ball Port Style
Full port
For Media
Potable Water, Oil, Gas
Valve Design
1/4-Turn
Body Material
Brass
Handle Type
Lever
Surface Finish
Brass
Standards
FM 1140,IAPMO/ANSI Z1157,NSF/ANSI 372,NSF/ANSI 61,YQNZ,YRBX

Description

The Series 7700S Ball Valve is ideal for commercial and residential flow control systems using water, oil, gas or steam. Constructed of forged brass for a long a durable operational life, this valve is built for plumbers who take pride in their work. Featuring a blowout proof stem and full port operation with an easy lever handle operation, this valve is an ideal and durable option. The adjustable packing gland allows for stem leaks to be solved by simply tightening the packing nut, which compresses the internal components, and lengthening the valve's operational life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.