
Brass 3/4-in FIP x 3/4-in FIP Ground Key & Stop Drain Valve
Mfr # 105-904NL
Zoro # G315377498
product price:Â $41.69
/eaKey Features
Body Material
Brass
Valve Design
Multi-Turn
Length (In.)
4.13 in
Standards
None
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105-904NL
Zoro #
G315377498
UPC #
32888118102
Country of Origin
China
Dimensions
Length (In.)
4.13 in
Details
Body Material
Brass
Valve Design
Multi-Turn
Standards
None
Finish
Brass
Application
Potable Water
Description
Ground Key & Stop Valves are designed to be the main control point for outdoor sprinkler systems. The brass construction resists corrosion and has a built-in drain that functions when in the closed position. This valve's handle is designed to be operated with a street key.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.