
Brass 3/4-in FIP x 3/4-in FIP Heavy Duty Gate Valve Lead-Free
Mfr # 100-504NL
Zoro # G515377571
product price: $19.15
/eaKey Features
Body Material
Brass
Application
Potable Water
Valve Handle Design
Multi-Turn
Overall Length
2.28 in
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100-504NL
Zoro #
G515377571
UPC #
32888158542
Country of Origin
China
Dimensions
Overall Length
2.28 in
Details
Body Material
Brass
Application
Potable Water
Valve Handle Design
Multi-Turn
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Finish
Brass
Handle Type
Wheel
Description
Gate Valves by ProLine Series offer a trusted method of controlling water flow. The non-rising stem and brass disc will let you operate this valve in tight spaces so you can moderate the flow through the full port valve as needed. This valve is perfect for indoor residential, commercial plumbing and outdoor uses.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.