Brass 3/4-in FIP x 3/4-in FIP x 3/4-in FIP Tee
- Mfr # BF-858NLB
- Zoro # G224173587
product price:Â
$
22.29
/ea
Key Features
Max. Temp.
250°F
Length
5 in
Width
4 in
For Use With
Potable Water
Standards
NSF/ANSI 372, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF-858NLB
- Zoro #
- G224173587
- UPC #
- 32888203303
- Country of Origin
- China
- Max. Temp.
- 250°F
- For Use With
- Potable Water
- Standards
- NSF/ANSI 372, NSF/ANSI 61
- Max. Pressure
- 200 psi
- Item
- Tee
- Fitting Connection Type
- FIP
- Pipe Fitting Material
- Brass
Dimensions
- Length
- 5 in
- Width
- 4 in
Description
Tees provide a way for three plumbing lines to intersect at one point. Constructed of lead-free brass, brass fittings are ideal for multiple potable water oil, gas and liquid plumbing systems. Brass fittings are corrosion-resistant and can be used in various plumbing applications such as air, grease, natural gas, oil, propane and water. This type of fitting is designed to be used with brass pipe, copper tubing and iron pipe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.