Shop PROLINE SERIES
See all product information
Create Account
Brass 3/4-in FIP x 3/4-in MHT No Kink Heavy Duty Hose Bibb
- Mfr # 102-414
- Zoro # G224173457
product price:Â
$
19.45
/ea
Key Features
Standards
ASME A112.18.1/CSA B125.1
Max. Temp.
180°F
Handle Material
Brass
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-414
- Zoro #
- G224173457
- UPC #
- 195864022982
- Country of Origin
- China
- Standards
- ASME A112.18.1/CSA B125.1
- Max. Temp.
- 180°F
- Handle Material
- Brass
- Max. Pressure
- 125 psi
- Item
- Hose Bibb
Description
No Kink Hose Valves from ProLine Series are ideal for residential and commercial settings to provide outdoor water supply points. This valve design features an angled body that keeps hoses from kinking by not pushing the hose into a tight angle that restricts water flow. Designed for durable lifetime operation with ease of use with a multi-turn handle, this valve is your outdoor water control solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.