Brass 3/4-in MHT x ¾-in MIP (1/2-in FIP) Adapter
- Mfr # GH-665B
- Zoro # G624173613
product price:
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Material
Brass
Length
4 in
Height
0.8 in
Temp. Range
32°F to 180°F
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH-665B
- Zoro #
- G624173613
- UPC #
- 32888204485
- Country of Origin
- India
- Material
- Brass
- Temp. Range
- 32°F to 180°F
- Standards
- AB 1953, NSF/ANSI 372
- Item
- Adapter
- Max. Pressure
- 150 psi
- For Use With
- Potable Water
Dimensions
- Length
- 4 in
- Height
- 0.8 in
- Width
- 3 in
Description
Adapters provide an excellent method of transitioning copper flare connections to IPS piping. Constructed of lead-free brass, brass garden hose fittings are ideal for outdoor water hose needs. The brass construction makes this fitting corrosion-resistant and is able to be used indoors and outdoors. This style of fitting can be used with various rubber and garden hoses and requires a stainless steel hose clamp to connect to the hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.