Shop PROLINE SERIES
See all product information
Create Account
Brass 3/4-in MIP x 1-1/2-in Nipple
- Mfr # BN-878NLB
- Zoro # G024173558
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
For Use With
Potable Water
Standards
AB 1953, NSF/ANSI 372
Width
3 in
Max. Pressure
150 psi
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BN-878NLB
- Zoro #
- G024173558
- UPC #
- 32888203051
- Country of Origin
- India
- For Use With
- Potable Water
- Standards
- AB 1953, NSF/ANSI 372
- Max. Pressure
- 150 psi
- Max. Temp.
- 180°F
- Item
- Nipple
- Pipe Fitting Material
- Brass
Dimensions
- Width
- 3 in
- Length
- 4 in
Description
Nipples provide a secure method of transporting mediums between fittings. Constructed of lead-free brass, brass nipples are ideal for multiple potable water oil, gas and liquid plumbing systems. These nipples are corrosion-resistant and can be used in various plumbing applications such as air, grease, natural gas, oil, propane and water. This type of nipple is designed to be used with brass fittings, galvanized iron fittings or black iron fittings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.