Brass 3/4-in MIP x 3/4-in MHT Heavy Duty Hose Bibb

  • Mfr # 103-014HN

  • Zoro # G815377486


product price: $12.85
/ea

Key Features

Handle Type
Dumbbell
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61,-NFS/ANSI 14
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-014HN
Zoro #
G815377486
UPC #
032888219656
Country of Origin
China

Details

Handle Type
Dumbbell
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 61,-NFS/ANSI 14
Basic Material
Brass

Description

The Heavy-duty Hose Bibb by ProLine Series is an ideal choice when you need flow control outside of your residence or commercial facility. Built from forged brass for long life and durability, this multi-turn hose bibb is easy to operate and the 3/4-in hose thread outlet will connect with any outdoor hose supplying your outdoor water needs.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.