Brass 3/4-in PF x 3/4-in MHT 1/4 Turn No Kink Hose Bibb
- Mfr # 1102-654
- Zoro # G024173442
product price:Â
$
23.39
/ea
Key Features
Standards
NSF/ANSI 372, NSF/ANSI 61
Max. Temp.
250°F
Max. Pressure
200 psi
Handle Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1102-654
- Zoro #
- G024173442
- UPC #
- 32888223899
- Country of Origin
- China
- Item
- Hose Bibb
- Standards
- NSF/ANSI 372, NSF/ANSI 61
- Max. Temp.
- 250°F
- Max. Pressure
- 200 psi
- Handle Material
- Brass
Description
No Kink Hose Valves from ProLine Series are ideal for residential and commercial settings to provide outdoor water supply points. This valve design features an angled body that keeps hoses from kinking by not pushing the hose into a tight angle that restricts water flow. Designed for durable lifetime operation with the quarter-turn handle, this valve is your ideal outdoor water control solution. An added benefit of this valve is the Push Fit inlet, which allows for quick connections to Copper, PVC and PEX tubing, and a brass collar, which protects the connection from weathering.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.