Brass 3/4-in PF x 3/4-in MHT Sillcock
- Mfr # 1108-604
- Zoro # G324173401
product price:Â
$
17.29
/ea
Key Features
Max. Temp.
250°F
Max. Pressure
200 psi
Standards
NSF/ANSI 372, NSF/ANSI 61
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108-604
- Zoro #
- G324173401
- UPC #
- 32888223875
- Country of Origin
- China
- Max. Temp.
- 250°F
- Item
- Sillcock
- Max. Pressure
- 200 psi
- Standards
- NSF/ANSI 372, NSF/ANSI 61
- Body Material
- Brass
Description
ProLine Series Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability this sillcock offers a notched flange for a secure wall connection and offers an easy operation mechanism with the quarter-turn handle. The 3/4-in outlet fits most standard outdoor hoses. An added benefit of this valve is the Push Fit inlet, which allows for quick connections to Copper, PVC and PEX tubing, and a brass collar, which protects the connection from weathering.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.