
Brass 3/4-in SWT x 3/4-in FIP Meter Valve with Side Drain
Mfr # 105-774NL
Zoro # G115377612
product price:Â $50.89
/eaKey Features
Body Material
Brass
Valve Design
Multi-Turn
Application
Potable Water
Length (In.)
7.68 in
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105-774NL
Zoro #
G115377612
UPC #
032888118058
Country of Origin
China
Dimensions
Length (In.)
7.68 in
Details
Body Material
Brass
Valve Design
Multi-Turn
Application
Potable Water
Finish
Brass
Standards
None
Description
Meter Valves are intended to be used to provide flow control from the water main to the residential or commercial location. The angle valve is designed in case the water main comes from below the valve and comes with a cap for draining the non-pressure side of the line when the valve is in the off position. The 6-point handle allows for a secure grip to easily operate the valve.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.