Brass 3/4-in SWT x 3/4-in SWT Swing Check Valve

  • Mfr # 101-504NL

  • Zoro # G715377807


product price: $20.19
/ea

Key Features

Valve Design
Swing check
Body Material
Brass
Length
2.83 in
Width
2.28 in
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-504NL
Zoro #
G715377807
UPC #
032888110816
Country of Origin
China

Dimensions

Length
2.83 in
Width
2.28 in

Details

Valve Design
Swing check
Body Material
Brass
Standards
AB 1953, MSS-SP87, NSF/ANSI 61
Surface Finish
Brass
Application - Valves
Non-Potable Water

Description

The ProLine Series Swing Check Valve offers plumbers an optimal choice to prevent backflow. Built of a solid brass body, this valve contains a swinging gate that opens when water flows out but will shut if the flow is reversed. This valve is ideal for both residential and commercial applications.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.