Brass 3/8-in COMP x 1/4-in COMP Adapter
- Mfr # CP-157NLB
- Zoro # G924173399
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Max. Temp.
250°F
Width
3 in
Pipe Fitting Material
Brass
Fitting Connection Type
Compression
For Use With
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-157NLB
- Zoro #
- G924173399
- UPC #
- 32888203310
- Country of Origin
- China
- Max. Temp.
- 250°F
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- Compression
- For Use With
- Potable Water
- Max. Pressure
- 250 psi
- Item
- Adapter
- Standards
- AB 1953, NSF/ANSI 372
Dimensions
- Width
- 3 in
- Length
- 4 in
Description
Adapters provide unique connections between either two-sized pipes and/or convert pipes into different connection types. Compression fittings are constructed of lead-free brass and are ideal for multiple potable water and other liquid plumbing systems. Each compression connection for each fitting comes with a ferrule and insert for a secure project installation. This type of fitting is ideal for connecting to aluminum tubing, brass pipe, copper tubing and polyethylene tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.