Brass 3/8-in FL x 1/2-in MIP Male Union
- Mfr # FL-184B
- Zoro # G724173513
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Length
4 in
Max. Temp.
250°F
Pipe Fitting Material
Brass
Standards
NSF/ANSI 372, NSF/ANSI 61
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FL-184B
- Zoro #
- G724173513
- UPC #
- 32888204294
- Country of Origin
- China
- Max. Temp.
- 250°F
- Pipe Fitting Material
- Brass
- Standards
- NSF/ANSI 372, NSF/ANSI 61
- For Use With
- Gas
- Item
- Union
- Max. Pressure
- 200 psi
Dimensions
- Length
- 4 in
- Width
- 3 in
Description
Unions connect two lengths of tubing together, further lengthening the plumbing line. Constructed of lead-free brass, brass flare fittings are ideal for gasoline, grease, natural gas, and refrigeration/ac applications. The brass construction makes this fitting corrosion-resistant and is able to be used indoors and outdoors. Flare fittings can be used in conjunction with aluminum tubing, brass pipe, copper tubing & steel hydraulic tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.