Brass Gas Cock Ball Valve, 3/8" PK15

  • Mfr # 210-522RP

  • Zoro # G7820666


product price:  $12.39
/ea
Sold in multiples of 15 for $185.85

Key Features

Body Style
Inline
Valve Structure
1 Piece
Pipe Size
3/8 in
Connection Type
FPT x FPT
Handle Type
Sureoff Tamper Resistant Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
210-522RP
Zoro #
G7820666
UPC #
032888133761
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in

Details

Body Style
Inline
Valve Structure
1 Piece
Connection Type
FPT x FPT
Item
Gas Cock Ball,3/8"
Handle Type
Sureoff Tamper Resistant Handle
Ball Valve Product Group
Manual
Body Material
Brass
Standards
CSA; UL

Description

Gas Cock Ball,3/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.