Chrome Plated Brass 1/2-in FIP x 3/8-in COMP Angle Stop
- Mfr # 190-232HC
- Zoro # G224173440
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Max. Pressure
125 psi
Finish
Polished Chrome
Application
Potable Water
Max. Temp.
160°F
Standards
ASME A112.18.1-2018/CSA B125.1-18, NSF/ANSI 61, AB 1953, NSF/ANSI 372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190-232HC
- Zoro #
- G224173440
- UPC #
- 32888146617
- Country of Origin
- Viet Nam
- Max. Pressure
- 125 psi
- Finish
- Polished Chrome
- Item
- Angle Stop
- Application
- Potable Water
- Max. Temp.
- 160°F
- Standards
- ASME A112.18.1-2018/CSA B125.1-18, NSF/ANSI 61, AB 1953, NSF/ANSI 372
- Body Material
- Brass
Dimensions
- Length (In.)
- 5.5 in
Description
The ProLine Series 1/4-Turn Angle Valve is designed for allowing flow control to common residential and commercial appliances. Build of chrome-plated brass, this angle valve is designed for water inlet lines coming from the wall and running up to the appliance and allows for shutoff when maintenance or new installation is needed to the appliance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.