This item is Discontinued.

Proline Series Faucet Adapter, 1/2 In, 3/8 In Tube OD 645-231HC

Faucet Adapter, 1/2 In, 3/8 In Tube OD (Discontinued)

  • Mfr # 645-231HC
  • Zoro # G4605684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645-231HC
Zoro #
G4605684
UPC #
032888140714
Country of Origin
Korea, Republic of

Dimensions

Tube Size
3/8"
Pipe Size
1/2 in x 1/2 in

Details

Item
Faucet Valve Adapter
Max. Pressure
250 psi
Standards
AB 1975, ASSE1061, cUPC, IAMPO Listed, NSF/ANSI 61
Max. Temp.
180 Degrees F
Body Material
Polysulfone
Tube O.D.
3/8 in
Connection Type
MNPT x FNPT

Description

Faucet Valve Adapter, Body Material Polysulfone, Standards AB 1975, ASSE1061, cUPC, IAMPO Listed, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.