Shop PROLINE SERIES
Additional $8.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Ball Valve, Csa, Flare x MIP, 3/8"x1/2"
- Mfr # 116-512
- Zoro # G7820745
product price:Â
$
11.75
/ea
Key Features
Body Style
Inline
Pipe Size
3/8 in x 1/2 in
Connection Type
Flare X MIP
Ball Valve Product Group
Manual
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-512
- Zoro #
- G7820745
- UPC #
- 032888165120
- Country of Origin
- Italy
- Body Style
- Inline
- Connection Type
- Flare X MIP
- Item
- Gas Ball Valve,Csa,Flare x MIP,3/8"x1/2"
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
- Standards
- CSA
Dimensions
- Pipe Size
- 3/8 in x 1/2 in
Description
Gas Ball Valve,Csa,Flare x MIP,3/8 In.x1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.