Gas Cock Ball Lever, Csa, 3/4"
- Mfr # 110-524
- Zoro # G7820620
product price:Â
$
13.99
/ea
Key Features
Body Style
Inline
Pipe Size
3/4 in
Connection Type
FPT x FPT
Ball Valve Product Group
Manual
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 110-524
- Zoro #
- G7820620
- UPC #
- 032888105249
- Country of Origin
- Italy
- Body Style
- Inline
- Connection Type
- FPT x FPT
- Item
- Gas Cock Ball Lever,Csa,3/4"
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
- Body Material
- Brass
- Standards
- CSA; UL
Dimensions
- Pipe Size
- 3/4 in
Description
Gas Cock Ball Lever,Csa,3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.