Pack Gland Valve, Ips 1/4"
- Mfr # 107-821NL
- Zoro # G7820377
product price:Â
$
8.75
/ea
Sold in multiples of 15 for
$131.25
Key Features
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/4 in
Connection Type
IPS
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-821NL
- Zoro #
- G7820377
- UPC #
- 032888119222
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/4 in
Details
- Body Style
- Inline
- Valve Structure
- Full Port
- Connection Type
- IPS
- Item
- Pack Gland Valve,Ips 1/4"
- Handle Type
- Lever
- Max. Pressure
- 600 PSI
- Ball Valve Product Group
- Manual
- Body Material
- Brass
- Standards
- NSF/ANSI 65-G; CSA; UL; FM
Description
Pack Gland Valve,Ips 1/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.