Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Packing Gland Valve, Ips 1", No Lead PK10 (Discontinued)

  • Mfr # 107-825NL
  • Zoro # G7820499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-825NL
Zoro #
G7820499
UPC #
032888118751
Country of Origin
China

Dimensions

Pipe Size
1"

Details

Body Material
Brass
Body Style
Inline
Ball Valve Product Group
Manual
Connection Type
IPS
Handle Type
Lever
Valve Structure
Full Port
Ball Valve Basic Body Material
Brass
Max. Pressure
600 psi
Standard
NSF/ANSI 65-G; CSA; UL; FM
Item
Pack Gland Valve,Ips 1",No Lead

Description

Pack Gland Valve,Ips 1 In.,No Lead

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.