
PVC 1/2-in FIP x 1/2-in FIP Ball Valve
Mfr # 107-103
Zoro # G815377707
product price:Â $3.99
/ea
Sold in multiples of 3 for $11.97
Key Features
Body Style
1-piece
For Media
Potable Water
Overall Length
3.13 in
Valve Design
1/4-Turn
Handle Type
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107-103
Zoro #
G815377707
UPC #
32888071032
Country of Origin
China
Dimensions
Overall Length
3.13 in
Overall Width
1.46 in
Details
Body Style
1-piece
For Media
Potable Water
Valve Design
1/4-Turn
Handle Type
T-Handle
Standards
IAMPO/ANSI Z1157, NSF/ANSI 61,-NSF/ANSI 372
Body Material
PVC
Color - Valve Body
Gray
Description
The ProLine Series PVC Schedule 80 Ball Valves are used for cold water pressure distribution systems in residential, commercial, agricultural and light industrial applications. This NSF-approved valve is constructed from durable PVC material. This valve is ideal for applications where space and weight are critical considerations.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.