Stainless Steel 1-in FIP Ball Valve with Locking Handle Series 7690SST

  • Mfr # 107-715SS

  • Zoro # G222387696


product price:  $65.35
/ea

Key Features

Temp. Range
-4°F to 392°F
Connection Type - Side 1
FIP
Connection Size - Side 1
1 in
Ball Material
Stainless Steel
Connection Size - Side 2
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-715SS
Zoro #
G222387696
UPC #
-
Country of Origin
China

Dimensions

Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Overall Height
3.72 in
Overall Length
6.34 in
Overall Width
1.99 in

Details

Temp. Range
-4°F to 392°F
Connection Type - Side 1
FIP
Item
Brass Valve
Ball Material
Stainless Steel
Max. Pressure
1,000 PSI
Standards
ANSI B1.20.1; NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.1/CSA B125.1
Connection Type - Side 2
FIP

Description

ProLine Series 304 Stainless Steel Ball Valves are ideal for on/off flow control in high-corrosion environments. This valve’s construction allows for a higher pressure and temperature rating compared to brass and has the added benefit of being lead-free, which is safe for potable water applications or other applications requiring a clean and reliable material. To facilitate easy on/off operations, this valve features a handle that is easy to grasp and requires only a quarter-turn to open and close the valve. Another feature of this valve is the packing gland, which allows for quick fixes to stop any stem leaks with the use of a simple wrench. Designed with a blowout-proof stem, this valve is built to handle any unforeseen pressure surges. An added safety feature is the locking handle, which only allows for a secure operation by authorized personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.