Stainless Steel 1-in MIP x 3-in Sch40 Nipple

  • Mfr # SN-917

  • Zoro # G415377688


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fitting Schedule/Class
Class 150
Material
Stainless Steel
Pipe Thread Type
Threaded Both ends
Standards
None
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-917
Zoro #
G415377688
UPC #
032888216433
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Material
Stainless Steel
Pipe Thread Type
Threaded Both ends
Standards
None
Finish
Stainless Steel
Application
Potable Water, Oil, Gas

Description

Stainless steel nipples and pipes offer a secure method of transporting plumbing mediums. With the movement towards sustainable building, stainless steel, a highly recyclable material, is becoming increasingly preferable in construction. With a polished grain or finish, it has aesthetically pleasing properties that increase its usability in exposed areas. Stainless steel is incredibly strong at a large range of temperatures, is easy to clean and has a much higher caustic resistance when compared to other materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.