Stainless Steel 1/2-in FIP Ball Valve with Locking Handle Series 7690SST

  • Mfr # 107-713SS

  • Zoro # G622387692


product price:  $29.29
/ea

Key Features

Ball Material
Stainless Steel
Overall Length
4.84 in
Overall Width
1.34 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107-713SS
Zoro #
G622387692
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.84 in
Overall Width
1.34 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Overall Height
2.56 in

Details

Ball Material
Stainless Steel
Item
Brass Valve
Connection Type - Side 2
FIP
Temp. Range
-4°F to 392°F
Max. Pressure
1,000 PSI
Connection Type - Side 1
FIP
Standards
ANSI B1.20.1; NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.1/CSA B125.1

Description

ProLine Series 304 Stainless Steel Ball Valves are ideal for on/off flow control in high-corrosion environments. This valve’s construction allows for a higher pressure and temperature rating compared to brass and has the added benefit of being lead-free, which is safe for potable water applications or other applications requiring a clean and reliable material. To facilitate easy on/off operations, this valve features a handle that is easy to grasp and requires only a quarter-turn to open and close the valve. Another feature of this valve is the packing gland, which allows for quick fixes to stop any stem leaks with the use of a simple wrench. Designed with a blowout-proof stem, this valve is built to handle any unforeseen pressure surges. An added safety feature is the locking handle, which only allows for a secure operation by authorized personnel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.