Stainless Steel 304 1-1/4 in FIP Union, Class 150, Potable Water, Oil, Gas

  • Mfr # SF-967

  • Zoro # G115377506


product price:  $24.89
/ea

Key Features

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Application
Potable Water, Oil, Gas
Standards
None
Material
Stainless Steel 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-967
Zoro #
G115377506
UPC #
32888218437
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Application
Potable Water, Oil, Gas
Standards
None
Material
Stainless Steel 304

Description

The PROLINE SERIES - SF-967 is a stainless steel pipe fitting manufactured from 304 stainless steel, designed to connect piping systems in applications involving potable water, oil, or gas. It offers corrosion resistance and durability suitable for various industrial and commercial piping environments. This fitting is rated for use within specified pressure ranges based on the product specifications.

  • Finish: Stainless Steel—provides a corrosion-resistant surface suitable for demanding conditions.
  • Material: Stainless Steel 304—primary material offering strength and resistance to corrosion and oxidation.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.