Stainless Steel 304 1-1/4-in MIP X FIP 90 Degrees Street Elbow
- Mfr # SF-890
- Zoro # G215377727
product price:Â
$
15.29
/ea
Key Features
Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Standards
None
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-890
- Zoro #
- G215377727
- UPC #
- 32888218338
- Country of Origin
- China
Details
- Fitting Schedule/Class
- Class 150
- Material
- Stainless Steel 304
- Standards
- None
- Application
- Potable Water, Oil, Gas
- Finish
- Stainless Steel
Description
Street Elbows are used around existing piping mounted on flat surfaces such as a wall or ceiling. With the movement towards sustainable building, stainless steel, a highly recyclable material, is becoming increasingly preferable in construction. With a polished grain or finish, it has aesthetically pleasing properties that increase its usability in exposed areas. Stainless steel is incredibly strong at a large range of temperatures, is easy to clean and has a much higher caustic resistance when compared to other materials.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.