
Stainless Steel 304 1-in FIP Union
Mfr # SF-867SP
Zoro # G915377638
product price:Â $15.99
/eaKey Features
Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Standards
None
Material
Stainless Steel 304
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-867SP
Zoro #
G915377638
UPC #
032888216112
Country of Origin
China
Details
Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Standards
None
Material
Stainless Steel 304
Finish
Stainless Steel
Description
Unions do exactly what they are named to, joining two pipes to form a secure union. With the movement towards sustainable building, stainless steel, a highly recyclable material, is becoming increasingly preferable in construction. With a polished grain or finish, it has aesthetically pleasing properties that increase its usability in exposed areas. Stainless steel is incredibly strong at a large range of temperatures, is easy to clean and has a much higher caustic resistance when compared to other materials.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.