Stainless Steel 304 1- in MIP x 3/4- in FIP Hex Bushing, Class 150, Potable Water, Oil, Gas

  • Mfr # SF-911

  • Zoro # G815377677


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Material
Stainless Steel 304
Standards
None
Application
Potable Water, Oil, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-911
Zoro #
G815377677
UPC #
32888216051
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Material
Stainless Steel 304
Standards
None
Application
Potable Water, Oil, Gas

Description

The PROLINE SERIES - SF-911 is a stainless steel pipe fitting rated for use in fluid conveyance systems for potable water, oil, and gas applications. Made from stainless steel 304, this fitting offers corrosion resistance consistent with stainless steel 304 properties. Its construction supports maintaining system integrity under pressure, compatible with industrial and commercial piping setups within specified parameters.
Key Features:

  • Finish: Stainless Steel – offers corrosion resistance and a clean surface.
  • Fitting Schedule/Class: Class 150 – specifies pressure rating and wall thickness compatibility.
  • Material: Stainless Steel 304 – indicates the primary alloy used for manufacturing.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.