Stainless Steel 304 1/2- in FIP 90-° Elbow, Class 150

  • Mfr # SF-805

  • Zoro # G215377789


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-805
Zoro #
G215377789
UPC #
32888215597
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Standards
None

Description

The PROLINE SERIES - SF-805 is a stainless steel pipe fitting designed for use in conveying fluids, gases, or systems such as potable water, oil, and gas. Constructed from stainless steel with a Class 150 pressure rating, it is suitable for various piping applications requiring corrosion resistance and durability. This fitting provides a reliable connection point within piping assemblies and can be used in systems where maintaining integrity under pressure is essential.

Key Features:

  • Finish: Stainless Steel, offering corrosion resistance and surface durability.
  • Fitting Schedule/Class: Class 150, indicating its pressure rating capability.
  • Material: Stainless Steel 304, a common alloy known for strength and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.