
Stainless Steel 304 1/2-in MIP x 3/8-in FIP Hex Bushing
Mfr # SF-828
Zoro # G215377567
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Fitting Schedule/Class
Class 150
Standards
None
Application
Potable Water, Oil, Gas
Material
Stainless Steel 304
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-828
Zoro #
G215377567
UPC #
032888216006
Country of Origin
China
Details
Fitting Schedule/Class
Class 150
Standards
None
Application
Potable Water, Oil, Gas
Material
Stainless Steel 304
Finish
Stainless Steel
Description
The Hex Bushing allows you to connect two pipes of different sizes and connections together. With the movement towards sustainable building, stainless steel, a highly recyclable material, is becoming increasingly preferable in construction. With a polished grain or finish, it has aesthetically pleasing properties that increase its usability in exposed areas. Stainless steel is incredibly strong at a large range of temperatures, is easy to clean and has a much higher caustic resistance when compared to other materials.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.