Stainless Steel 304 1/4-in MIP x FIP 90 Degrees Street Elbow

  • Mfr # SF-739

  • Zoro # G815377639


product price:  $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Standards
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SF-739
Zoro #
G815377639
UPC #
32888215665
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Standards
None

Description

Street Elbows are used around existing piping mounted on flat surfaces such as a wall or ceiling. With the movement towards sustainable building, stainless steel, a highly recyclable material, is becoming increasingly preferable in construction. With a polished grain or finish, it has aesthetically pleasing properties that increase its usability in exposed areas. Stainless steel is incredibly strong at a large range of temperatures, is easy to clean and has a much higher caustic resistance when compared to other materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.