Stainless Steel 304 3/4-in MIP x 1/2-in FIP Hex Bushing

  • Mfr # SF-870

  • Zoro # G315377535


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Standards
None
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-870
Zoro #
G315377535
UPC #
32888216037
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Application
Potable Water, Oil, Gas
Standards
None
Finish
Stainless Steel

Description

The PROLINE SERIES - SF-870 is a stainless steel pipe fitting rated for use in systems conveying potable water, oil, or gas. Made from Stainless Steel 304 with a stainless steel finish, it complies with a Class 150 pressure rating in accordance with applicable standards. This fitting is constructed from stainless steel 304 for corrosion resistance and durability within specified conditions.

  • Application: Suitable for Potable Water, Oil, Gas systems.
  • Finish: Stainless Steel, providing corrosion resistance.
  • Fitting Schedule/Class: Complies with a Class 150 pressure rating in accordance with applicable standards.
  • Material: Made from Stainless Steel 304, a high-grade alloy.
  • Restrictions

    WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.