Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 304 3/8-in FIP Coupling

  • Mfr # SF-760

  • Zoro # G115377469


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Material
Stainless Steel 304
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-760
Zoro #
G115377469
UPC #
32888215863
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Material
Stainless Steel 304
Standards
None

Description

The PROLINE SERIES - SF-760 is a stainless steel pipe fitting classified as a Schedule 150 fitting made from 304 stainless steel. It is intended for use in conveying fluids such as potable water, oil, and gas, and is designed for use in standard industrial piping systems with corrosion-resistant material and structural integrity.

Key Features:

  • Finish: Stainless Steel – provides corrosion resistance and a smooth surface.
  • Fitting Schedule/Class: Class 150 – rated for specific pressure limits typical of this class.
  • Application: Potable Water, Oil, Gas – suitable for conveying these substances within installed systems.
  • Material: Stainless Steel 304 – indicates the primary material, known for its strength and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.