
Stainless Steel 3/4 in MIP x 3/4 in MIP Hex Nipple, Class 150, Threaded Both Ends
Mfr # SN-875
Zoro # G715377661
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
Key Features
Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Pipe Thread Type
Threaded Both ends
Standards
None
Application
Potable Water, Oil, Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN-875
Zoro #
G715377661
UPC #
32888216167
Country of Origin
China
Details
Fitting Schedule/Class
Class 150
Finish
Stainless Steel
Pipe Thread Type
Threaded Both ends
Standards
None
Application
Potable Water, Oil, Gas
Material
Stainless Steel
Description
The PROLINE SERIES - SN-875 is a stainless steel pipe fitting intended for use in potable water, gas, and oil piping systems. Constructed from stainless steel with a stainless steel finish, corrosion resistance is inherent to stainless steel construction. It features threaded connections on both ends to facilitate secure attachment to compatible piping components. Pressure rating: Class 150.
Key Features:
- Application: Potable Water, Gas, Oil.
- Material: Stainless Steel.
- Finish: Stainless Steel.
- Pressure rating: Class 150.
- Connection type: Threaded on both ends.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.