Shop PROLINE SERIES
See all product information
Create Account
Stainless Steel 3/8-in FIP Ball Valve with Locking Handle Series 7690SST
- Mfr # 107-712SS
- Zoro # G824173505
product price:Ā
$
29.75
/ea
Key Features
Overall Width
0.94 in
Max. Pressure
1000 psi
Overall Length
4.38 in
Operating Temperature - Maximum
392°F
For Media
Potable Water, Oil, Gas
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-712SS
- Zoro #
- G824173505
- UPC #
- 195864012440
- Country of Origin
- China
- Item
- Ball Valve
- Max. Pressure
- 1000 psi
- Operating Temperature - Maximum
- 392°F
- For Media
- Potable Water, Oil, Gas
- Ball Material
- Stainless Steel
Dimensions
- Overall Width
- 0.94 in
- Overall Length
- 4.38 in
- Overall Height
- 2.21 in
Description
ProLine Series 304 Stainless Steel Ball Valves are ideal for on/off flow control in high-corrosion environments. This valveās construction allows for a higher pressure and temperature rating compared to brass and has the added benefit of being lead-free, which is safe for potable water applications or other applications requiring a clean and reliable material. To facilitate easy on/off operations, this valve features a handle that is easy to grasp and requires only a quarter-turn to open and close the valve. Another feature of this valve is the packing gland, which allows for quick fixes to stop any stem leaks with the use of a simple wrench. Designed with a blowout-proof stem, this valve is built to handle any unforeseen pressure surges. An added safety feature is the locking handle, which only allows for a secure operation by authorized personnel.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.