Valve Ball FP 600, Ips 1-1/2"
- Mfr # 107-407NL
- Zoro # G7817017
product price:Â
$
49.49
/ea
Sold in multiples of 4 for
$197.96
Key Features
Body Style
Inline
Pipe Size
1-1/2 in
Connection Type
IPS
Max. Pressure
600 PSI
Ball Valve Product Group
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107-407NL
- Zoro #
- G7817017
- UPC #
- 032888110335
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 1-1/2 in
Details
- Body Style
- Inline
- Connection Type
- IPS
- Item
- Valve Ball FP 600,Ips 1-1/2"
- Max. Pressure
- 600 PSI
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
- Body Material
- Brass
- Standards
- UL; FM; SP
Description
Valve Ball FP 600,Ips 1-1/2 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.