Shop PROLINE SERIES
See all product information
Create Account
Valve Ball FP 600, Ips 1-1/4"
- Mfr # 107-406NL
- Zoro # G7817260
product price:Â
$
32.25
/ea
Key Features
Body Style
Inline
Pipe Size
1-1/4 in
Connection Type
IPS
Ball Valve Product Group
Manual
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-406NL
- Zoro #
- G7817260
- UPC #
- 032888110717
- Country of Origin
- Italy
- Body Style
- Inline
- Connection Type
- IPS
- Item
- Valve Ball FP 600,Ips 1-1/4"
- Ball Valve Product Group
- Manual
- Handle Type
- Lever
- Max. Pressure
- 600 PSI
- Body Material
- Brass
- Standards
- UL; FM; SP
Dimensions
- Pipe Size
- 1-1/4 in
Description
Valve Ball FP 600,Ips 1-1/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.