Valve Ball, PVC, S40, Ips 3/4"
- Mfr # 107-134
- Zoro # G7817437
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Ball Material
PVC
Body Style
Inline
Pipe Size
3/4 in
Connection Type
IPS
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-134
- Zoro #
- G7817437
- UPC #
- 032888071339
- Country of Origin
- China
- Ball Material
- PVC
- Body Style
- Inline
- Connection Type
- IPS
- Item
- Valve Ball,PVC,S40,Ips 3/4"
- Body Material
- Plastic
- Max. Pressure
- 150 PSI
- Handle Type
- T-handle
- Ball Valve Product Group
- Manual
- Standards
- NSF
Dimensions
- Pipe Size
- 3/4 in
Description
Valve Ball,PVC,S40,Ips 3/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.