Shop PROLINE SERIES
See all product information
Create Account
Valve Ball, PVC, S40, Sol 4"
- Mfr # 107-641
- Zoro # G7818076
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Ball Material
PVC
Body Style
Inline
Pipe Size
4 in
Connection Type
Solvent
Handle Type
T-handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-641
- Zoro #
- G7818076
- UPC #
- 032888076396
- Country of Origin
- China
- Ball Material
- PVC
- Body Style
- Inline
- Connection Type
- Solvent
- Item
- Valve Ball,PVC,S40,Sol 4"
- Handle Type
- T-handle
- Ball Valve Product Group
- Manual
- Body Material
- Plastic
- Max. Pressure
- 150 PSI
- Standards
- NSF
Dimensions
- Pipe Size
- 4 in
Description
Valve Ball,PVC,S40,Sol 4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.