Shop PROLINE

ShopWorkbench, 72"W, 30"D, Bl, Maple

  • Mfr # EL7230M-L14
  • Zoro # G509984129

product price: 
$
1,809.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Number of Shelves
0
Leg Type
Cantilever Leg
Includes
Hardware, Heavy-Duty Leveling Glide, Hydraulic System, Modesty Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL7230M-L14
Zoro #
G509984129
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
30 in
Overall Width
72 in
Height Adjustment Mechanism
Hand Crank
Overall Depth
30 in
Height Adjustment Increments
12 in
Work Surface Width
72 in
Top Thickness
1 3/4 in
Work Surface Depth
30 in

Details

Number of Shelves
0
Leg Type
Cantilever Leg
Includes
Hardware, Heavy-Duty Leveling Glide, Hydraulic System, Modesty Panel
Top Material
Maple
Frame Material
Steel
Included Components
Stringer
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Portability
Stationary
Assembly
Unassembled
Number of Knockouts
0
Frame Material Finish
Powder Coated
Item
Shop Workbench
Number of Cabinets
0
Color
Blue
Foot Type
Leg Leveling Pad
Overall Load Capacity
500 lb
Edge Shape
Square
Resistance Properties
Oil-Resistant
Lock Type
No Lock
Top Material Finish
Polyurethane
Number of Legs
2
Number of Work Surface Tops
1
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
16 ga
Product Type
Shop Workbench
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.