ShopWorkbench, 72"W, 30"D, Beige, Maple

  • Mfr # MVSII7230M-H11
  • Zoro # G309984114
product price: 
$
2,239.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Non-Metal Top Thickness
1 3/4 in
Standards
Carbon Free, RoHS Compliant
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 1/2 in
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVSII7230M-H11
Zoro #
G309984114
UPC #
-
Country of Origin
United States

Dimensions

Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 1/2 in
Maximum Adjustable Height
46 1/2 in
Height Adjustment Mechanism
Electric
Overall Depth
30 in
Overall Width
72 in
Work Surface Depth
30 in
Top Thickness
1 3/4 in
Height Adjustment Increments
16 in
Work Surface Width
72 in
Fits Chest Size
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box

Details

Standards
Carbon Free, RoHS Compliant
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Top Material
Maple
Number of Cabinets
0
Frame Material Finish
Powder Coated
Number of Shelves
0
Number of Drawers
0
Frame Material
Steel
Portability
Stationary
Leg Type
Cantilever Leg
Item
Shop Workbench
Number of Knockouts
0
Overall Load Capacity
1,000 lb
Foot Type
Leg Leveling Pad
Color
Beige
Assembly
Unassembled
Included Components
Stringer
Edge Shape
Square
Product Type
Shop Workbench
Resistance Properties
Oil-Resistant
Number of Legs
2
Frame Metal Material Gauge
14 ga
Top Material Finish
Polyurethane
Features
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box
Number of Work Surface Tops
1
Frame Construction
Welded and Bolted
Wire Color
Beige

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews