UpperShelf, 12"D, Laminate, Beige, 72"W

  • Mfr # CSPL1272PL H11
  • Zoro # G7698117
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

For Use With
72 in Workbenches
Width
72 in
Height
3/4 in
Depth
12 in
Includes
Shelf Supports
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1272PL H11
Zoro #
G7698117
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
3/4 in
Depth
12 in
For Top Width
72 in
Overall Width
72 in
For Work Station Width
60 in, 72 in
Overall Depth
12 in
Overall Fixed Height
3/4 in
For Top Depth
30 in
Back Stop Height
12 in
Compatible Workstation Width
60 in, 72 in

Details

For Use With
72 in Workbenches
Item
Upper Shelf
Includes
Shelf Supports
Material
Steel
Color
Beige
Finish
Powder Coated
Assembly
Unassembled
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72 UR60-H11
Top Material
Laminate
Overall Load Capacity
125 lb
Compatible with Series
CHD, EL, HD, MSVII
Weight
36 lb
Shelf Type
Cantilever Shelf
Mount Type
Bracket
Number of Knockouts
0
Frame Material
Steel
Includes Mounting Hardware
Yes
Number of Outlets
0
Metal Material Gauge
16 ga
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Product Type
Shelf
Compatible Series
CHD, EL, HD, MSVII
Compatible Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72 UR60-H11
Compatible Brand
Pro-Line
Wire Color
Beige

Description

Upper Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Beige, For Use With 72 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 3/4 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews