ElectricalMountingRail, 72"W, 1-3/4"H, Bl
- Mfr # ESMR72-F63L14
- Zoro # G7698214
product price:Â
$
49.39
/ea
Key Features
For Use With
60 and 72 in Workstations
Finish
Powder Coated
Material
Steel
Height
1 3/4 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESMR72-F63L14
- Zoro #
- G7698214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 3/4 in
- Depth
- 1 1/2 in
- Width
- 72 in
- Overall Width
- 72 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 1 1/2 in
- For Work Station Width
- 72 in
Details
- For Use With
- 60 and 72 in Workstations
- Item
- Electrical Mounting Rail
- Finish
- Powder Coated
- Material
- Steel
- Color
- Blue
- Includes
- Hardware
- Assembly
- Unassembled
- Compatible with Manufacturer Part Number
- CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14
- Includes Wiring Kit
- No
- Number of Outlets
- 0
- Product Type
- Electrical Mounting Rail
- Compatible with Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Includes Mounting Hardware
- Yes
- Compatible Brand
- Pro-Line
- Shell Material
- Steel
- Compatible Series
- CHD, CHDL, EL, ELH, ELL, HD, MVSII
- Wire Color
- Blue
Description
Electrical Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Blue, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, UR60-L14, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 72 in, Power Cord Length Not Applicable, For Use With 60 and 72 in Workstations, Includes Hardware, Includes Wiring Kit No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.