Ball Valve, Compression Act, Cpvc, Cts 1/2" PK10 (Discontinued)
- Mfr # 107-123
- Zoro # G7818207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-123
Zoro #
G7818207
UPC #
032888145955
Country of Origin
Virgin Islands, British
Dimensions
Pipe Size
1/2"
Details
Body Material
CPVC
Body Style
Inline
Hose I.D.
1/2"
Temp. Range
40 Degrees to 180 Degrees F
Port
Full
Handle Type
T-handle
Standard
NSF
Ball Valve Product Group
Manual
Valve Structure
1-Piece
Connection Type
Solvent
Seat Material
PTFE
Body Seal Material
EPDM
Item
Valve Ball,CPVC,Cts 1/2"
Handle Material
ABS
Stem Type
Blowout Proof
Ball Material
CPVC
Stem Material
CPVC
Max. Pressure
150 psi
Ball Valve Basic Body Material
Plastic
Description
Valve Ball,CPVC,Cts 1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.