Zoro Homepage

Dual Pistol / Lever Handle Grease Gun

  • Mfr # G77RF-18/N

  • Zoro # G006620506


product price: $52.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G77RF-18/N
Zoro #
G006620506
UPC #
194199423822
Country of Origin
India

Description

2 Way Operating Telescopic Handle: Press lever to switch between Pistol Mode (ideal for use in confined spaces) & Lever Mode (Ideal for high pressure & high volume application)
Dual Discharge Ports: Front port for use in pistol mode & top port for use in lever mode
Integrated high volume - high pressure adjustable mechanism
Shift between high volume & high pressure greasing
1. Lift the button to unlock
2. Slide to change mode
3. Press button to lock back in position
• Aluminum die cast head fitted with bulk loader & air bleeder valve
• Barrel with 0.049" (1.2 mm) wall thickness
• Heavy duty follower spring
• Non-slip comfortable vinyl grip
• Rolled threads for quick & easy re-loading
For use with 400 gm (14 oz.) Grease cartridge or 500 cc Bulk Fill
Suitable for use with NLGI 1, 2, 3 greases
Complete with 6" (150 mm) bent steel extension, 18" (450 mm) x 0.33" (8.5 mm) flexible hose & coupler
Generates Pressure upto 7000 & 5000 PSI in lever mode (at high pressure & high volume respectively) and 4500 PSI in pistol mode
Delivers upto 1oz. per 44 strokes in High Pressure Setting & 1 oz. per 26 strokes in High Volume Setting
Thread: 1/8" NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.