Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 pack of bags for 10qt Backpack Vacuum

  • Mfr # Prolux10_10pk

  • Zoro # G813345487


product price: $45.69
/ea

Key Features

Capacity
5L
Filter Type
Micron Filtration
Includes
10 Bags
For Use With
Prolux 10qt Backpack
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Prolux10_10pk
Zoro #
G813345487
UPC #
689466928259
Country of Origin
China

Dimensions

Height
3 in
Length
8 in
Width
12 in

Details

Capacity
5L
Filter Type
Micron Filtration
Includes
10 Bags
For Use With
Prolux 10qt Backpack

Description

Need more bags? We have plenty! Here at Prolux we stock bags for every bagged vacuum cleaner that we sell. This will be a 10pk of HEPA bags for the 10qt Backpack Vacuums. Stock up now so you always have plenty of bags on hand!


  • GENUINE BAGS: Only genuine parts sold here at Prolux; Ensures quality and compatibility with your Prolux vacuum;
  • FILTRATION MATERIAL: Made from micron material to trap more dirt and improve air quality; Keeps your environment cleaner and fresher.
  • DISPOSABLE: Easy use and maintenance; Remove the full bag and dispose, then easily insert a new bag to continue cleaning.
  • DIRECT FIT: Specially designed for the Prolux 10qt backpack vacuum; Guarantees an effortless and perfect fit;

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.