6pk of Bags and 2 Exhaust Filters for the Prolux X8 Backpack Vacuum
- Mfr # x8bags
- Zoro # G013345522
product price:Â
$
44.25
/ea
Key Features
Capacity
3L
Filter Type
HEPA Filtration
For Use With
Prolux X8 Backpacks
Height
3 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- x8bags
- Zoro #
- G013345522
- UPC #
- 689466936896
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 12 in
- Length
- 8 in
Details
- Capacity
- 3L
- Filter Type
- HEPA Filtration
- For Use With
- Prolux X8 Backpacks
- Includes
- 10 HEPA Bags
Description
Need more bags? We have plenty! Here at Prolux we stock bags for every bagged vacuum cleaner that we sell. This will be a 10pk of HEPA bags for the X8 Backpack Vacuums. Stock up now so you always have plenty of bags on hand!
- GENUINE BAGS: We only sell authentic parts; no imitations, ensuring the best performance for your Prolux X8 Backpack Vacuum Cleaner
- HEPA FILTRATION MATERIAL: Made from high-efficiency HEPA material; keeps dirt and dust inside the bag and out of your air, enhancing your indoor environment
- DISPOSABLE: Convenient and hassle-free; once full, simply remove and discard; insert a new bag and continue cleaning effortlessly
- DIRECT FIT: Guaranteed to fit your Prolux X8 Backpack Vacuum Cleaner perfectly; no modifications needed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.